Multi Function Showerhead in Venetian® Bronze

You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Venetian® Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Multi Function Showerhead in Venetian® Bronze

  • Fast #
  • Part #D52664RB
  • Item #7378503
  • Manufacturer Part #52664-RB
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • H2Okinetic® PowerDrench® gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • H2Okinetic® PowerDrench® shower technology sculpts water into a unique pattern, forming a powerful drench spray
  • WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Shower arm and flange sold separately
  • Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, full spray with massage, massaging spray, and pause
  • Installs in minutes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Depth:
3-47/50 in
EPA Compliant:
Yes
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Plastic
Height:
3-15/16 in
IAPMO Listed -:
No
Length:
5-13/16 in
Maximum Height:
5-81/100 in
NSF Certified:
No
Pause Control:
Yes
Pressure - High:
80
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
H2Okinetic Technology®, Full, Massage, Pause
Style:
Modern
UL Listed:
No
WaterSense Labeled:
Yes
Weight:
1.244 lb
Width:
5-13/16 in