Plastic Hand Shower Mount in Matte Black
Universal Showering Plastic Hand Shower Mount in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accommodates conical hose nuts
- Fits 1-1/2 in. and 1-1/4 in. round grab bars or Delta Angular Modern grab bar / slide bar
- Mounts hand shower to grab bar
- Operable by left hand, right hand or closed fist
- ADA compliant
- Design allows for hand shower to be mounted to left, right or in front of round grab bars / slide bars
- Rotatable hand shower mount
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Depth:
- 1-19/50 in
- Faucet Mount:
- Shower Arm Mount
- Faucet Part Type:
- Hand Shower Mount
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 5-11/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 5-69/100 in
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Transitional
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.616 lb
- Width:
- 4-1/8 in