24 in. Shower Rail with Hose in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering 24 in. Shower Rail with Hose in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 24 in. Shower Rail with Hose in Chrome

  • Fast #
  • Part #D51600
  • Item #7378381
  • Manufacturer Part #51600
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features 24 in. Contemporary slide bar / grab bar
  • ADA compliant adjustable hand shower mount and hose
  • Includes 60 in. - 82 in. stretchable metal hose
  • Includes round wall elbow
  • Hand Shower sold separately
  • ADA compliant grab bar when installed per accessibility guidelines of the act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Diameter:
3-1/2 in
GSA Approved:
No
Handle Material:
Metal
Height:
6-63/100 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Maximum Height:
6-63/100 in
NSF Certified:
No
Overall Height:
27-1/2 in
Showerhead Function:
Not Included
Side Spray:
No
Slide Bar Height:
24 in
Smart Home Enabled:
No
Trim Only:
No
Type:
Faucet
WaterSense Labeled:
No
Weight:
5.622 lb
Width:
4-7/8 in