24 in. Shower Rail with Hose in Venetian Bronze

You last purchased this on
 
Delta Faucet

Universal Showering 24 in. Shower Rail with Hose in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering 24 in. Shower Rail with Hose in Venetian Bronze

  • Fast #
  • Part #D51600RB
  • Item #7378338
  • Manufacturer Part #51600-RB
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features 24 in Contemporary slide bar / grab bar
  • ADA compliant adjustable hand shower mount and hose
  • Includes 60 in - 82 in stretchable metal hose
  • Venetian Bronze offers a smooth contrast to light tones for a beautiful soothing effect on almost any space
  • Includes round wall elbow
  • Transform your bath with the ornate blend of deep warm tones and subtle highlights of Venetian Bronze
  • Hand Shower sold separately
  • ADA compliant grab bar when installed per accessibility guidelines of the act
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Universal Showering
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Deck Plate Included:
No
Diameter:
3-1/2 in
GSA Approved:
No
Handle Material:
Metal
Height:
6-63/100 in
Hose Included:
Yes
Hose Length:
82 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Metal
Maximum Height:
6-63/100 in
NSF Certified:
No
Overall Height:
27-1/2 in
Showerhead Function:
Not Included
Side Spray:
No
Slide Bar Height:
24 in
Smart Home Enabled:
No
Trim Only:
No
Type:
Faucet
WaterSense Labeled:
No
Weight:
5.22 lb
Width:
4-7/8 in