Single Function Showerhead in Chrome
Universal Showering Single Function Showerhead in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spray settings Include: Full body spray
- 2-1/2 in. shower head length
- Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
- Backed by Delta faucet's lifetime limited warranty
- Also available in Chrome and Aged Pewter
- Easily wipe away build up with Touch-Clean®spray holes
- 5.9 in. spray face diameter
- Spray face diameter: 5-9/10 in.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/2 in
- Diameter:
- 5-7/8 in
- EcoLogo Certified:
- No
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Height:
- 2-1/2 in
- IAPMO Listed -:
- No
- Maximum Height:
- 5-22/25 in
- NSF Certified:
- No
- Pause Control:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- Style:
- Transitional
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1.05 lb