Single Function Soft Spray Showerhead in Polished Nickel
This product has been replaced by
Manufacturer Part #52158-PN-PR
Universal Showering Single Function Soft Spray Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- For use with ceiling-mounted or extended wall-mounted shower arm applications
- Shower arm and flange sold separately
- Single setting Soft Rain spray shower head
- Standard 1/2"-14 NPT pipe fitting
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Ball connector swivel angle is 36° (18 per side)
- Metal ball connector for durability
- Round shower head
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Universal Showering
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 2-19/50 in
- Diameter:
- 11-3/4 in
- EPA Compliant:
- Yes
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Height:
- 11-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Maximum Height:
- 11-3/4 in
- NSF Certified:
- No
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Soft Spray
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.756 lb
- Width:
- 4-3/4 in