Single Handle Brass Lever Handle in Chrome
Vero Single Handle Brass Lever Handle in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Vero
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 2-3/8 in
- Length:
- 4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.55 lb