One Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Vero® One Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vero® One Handle Single Function Shower Faucet in Brilliance® Stainless (Trim Only)

  • Fast #
  • Part #DT17253SSH2O
  • Item #4087780
  • Manufacturer Part #T17253-SSH2O
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • WaterSense® certification promotes water conservation
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice® universal Valve separately to complete the unit
  • Spray settings include: H2OKinetic® spray
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Vero®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Deck Plate Included:
Yes
Depth:
9-3/4 in
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Escutcheon Height:
5-19/32 in
Escutcheon Width:
7-3/32 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-59/100 in
IAPMO Listed -:
Yes
Length:
6 in
Material:
Brass, Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Pressure - High:
80
Scald Guard:
Yes
Shape:
Rectangular
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
4.012 lb
Width:
6 in