Single Handle Zinc Lever Handle in Chrome

You last purchased this on
 
Delta Faucet

Vero Single Handle Zinc Lever Handle in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Vero Single Handle Zinc Lever Handle in Chrome

  • Fast #
  • Part #DRP63355
  • Item #4087754
  • Manufacturer Part #RP63355
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Vero
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-11/25 in
Faucet Part Type:
Handle
Handle Type:
Lever
Height:
2-7/8 in
Material:
Zinc
Maximum Height:
2-22/25 in
Number of Handles:
Single Handle
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.85 lb