Pressure Balance Shower Trim with Single Lever Handle in Brilliance Brushed Bronze (Trim Only)
Vesi Pressure Balance Shower Trim with Single Lever Handle in Brilliance Brushed Bronze (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with MultiChoice® Universal rough
- Metal lever handle
- Single-function pressure balance cartridge
- RP81665 extension kit extends rough installation up to 1 3/4"
- Single function 5 1?4” raincan showerhead
- Handle adjusts temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Vesi
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance Brushed Bronze
- Depth:
- 9-31/100 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub and Shower Faucet
- Green Product:
- Yes, WaterSense
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 10 in
- Material:
- Brass
- Maximum Height:
- 10 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 7-1/2 in
- Product Type:
- Faucet
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 6-1/2 in
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes
- Weight:
- 5.35 lb
- Width:
- 7-1/2 in