Hand Shower in Stainless
Victorian Hand Shower in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle-deck or wall mount
- 69" long hose
- Hand shower-deck mount only
- MUST ORDER HANDLE SEPARATELY
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Type:
- Less Handles
- Material:
- Brass
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 9-8/25 in
- Spout Reach:
- 69 in
- Spray Type:
- Full Body
- WaterSense Labeled:
- Yes
- Weight:
- 4.1 lb