DESCRIPTION
- Perfectly coordinates with the Victorian bath collection
- Extends 6-1/4 in. from wall
- Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
- Mounting hardware and mounting template included with product
- Assembled dimensions: 3-5/16 in. H x 6-1/4 in. D x 27-5/8 in. W
Delta Faucet Victorian® 24 in. Towel Bar in Polished Chrome
D75224
Manufacturer Part #: 75224
SPECIFICATIONS
- ADA Compliant
- No
- Collection
- Victorian®
- Depth
- 6-1/4 in
- Handle Material
- Brass
- Height
- 2 in
- Installation Type
- Wall Mount
- Maximum Height
- 3-31/100 in
- Number of Bars
- 2
- Projection
- 6-1/4 in
- Side Spray
- No
- Type
- Accessory
DOCUMENTS