Delta Faucet

Victorian® 24 in. Towel Bar in Venetian Bronze

Part #D75224RB  |  Manufacturer Part #75224-RB

Color/Finish: Venetian Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perfectly coordinates with the Victorian bath collection
  • Extends 6-1/4 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 3-5/16 in. H x 6-1/4 in. D x 27-5/8 in. W

Specifications

ADA Compliant: No

Collection: Victorian®

Depth: 6-1/4 in

Handle Material: Brass

Height: 2 in

Installation Type: Wall Mount

Maximum Height: 3-31/100 in

Number of Bars: 2

Projection: 6-1/4 in

Side Spray: No

Type: Accessory