3 in. Metal Cover in Brilliance Stainless
Victorian 3 in. Metal Cover in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Depth:
- 2-3/50 in
- Faucet Part Type:
- Cover
- Handle Type:
- Lever
- Height:
- 1-1/4 in
- Length:
- 3 in
- Material:
- Plastic
- Maximum Height:
- 1-1/4 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.055 lb