7 in. Metal Handle Kit in Brilliance Polished Brass
Victorian 7 in. Metal Handle Kit in Brilliance Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold in pairs
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Victorian
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-1/4 in
- Faucet Part Type:
- Handle Kit
- Faucet Type:
- Tub Filler
- Handle Type:
- Metal Lever
- Height:
- 3-31/100 in
- Length:
- 7 in
- Material:
- Zinc
- Maximum Height:
- 3-31/100 in
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.887 lb
- Width:
- 7 in