DESCRIPTION

  • For 13/14 Series Tub/Shower
  • Metal lever handle

Delta Faucet Victorian® Handle Kit in Champagne Bronze

DH716CZ

Manufacturer Part #: H716CZ

Color/Finish

Champagne Bronze

SPECIFICATIONS

ADA Compliant
Yes
Brand Model Compatibility
Delta® 13/14 Series Shower Faucets
Collection
Victorian®
Color Finish
Champagne Bronze
Color Finish Category
Bronze Tones
GSA Approved
No
Handle Material
Zinc
Handle Type
Metal Lever
IAPMO Listed
No
Length
2 in
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Width
3 in

Print