DESCRIPTION

  • Set screw

Delta Faucet Victorian® Set Screw for Delta Faucet 156SSWF Victorian Single-Handle Kitchen Faucet and 11926-SS-DST Single-Handle Kitchen Faucet with Spray

DRP37036

Manufacturer Part #: RP37036

SPECIFICATIONS

ADA Compliant
No
Collection
Victorian®
Faucet Part Type
Screw
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Side Spray
No
Type
Faucet
Width
2-1/4 in

Print