Spray and Hose Assembly in Venetian Bronze
Victorian Spray and Hose Assembly in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To be used for Diamond Seal® technology models
- For Victorian® kitchen models
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Length:
- 8 in
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Diverter
- Weight:
- 0.7 lb