Delta Faucet

Victorian® Toothbrush Holder in Stainless Steel

Part #D75056SS  |  Manufacturer Part #75056-SS

Color/Finish: Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall mount
  • Includes mounting hardware and template
  • Assembled dimensions: 6-1/4" x 4-1/16" x 2-15/16"
  • Finish guaranteed not to tarnish or corrode

Specifications

ADA Compliant: No

Collection: Victorian®

Height: 6-1/4 in

Installation Type: Wall Mount

Width: 2-47/50 in