Valve Sleeve Assembly in Brilliance Stainless
Victorian Valve Sleeve Assembly in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Valves
- CARB OTC LEED Compliant:
- No
- Collection:
- Victorian
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Part Type:
- Sleeve Assembly
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.12 lb