Wall Mount Soap and Lotion Dispenser in Champagne Bronze

You last purchased this on
 
Delta Faucet

Victorian® Wall Mount Soap and Lotion Dispenser in Champagne Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Victorian® Wall Mount Soap and Lotion Dispenser in Champagne Bronze

  • Fast #
  • Part #D75055CZ
  • Item #4275312
  • Manufacturer Part #75055-CZ
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall mount
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Victorian®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze™
Height:
8-9/16 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Plastic
Width:
5-1/2 in