DESCRIPTION
Delta Faucet Victorian® Wand Assembly in Polished Chrome
DRP51478
Manufacturer Part #: RP51478
Color/FinishPlease select
Chrome
SPECIFICATIONS
Print
Delta Faucet Victorian® Traditional Bath Spout (Less Diverter ) in Polished Chrome
Delta Faucet Victorian® 1-1/2 in. Metal Handle in Polished Chrome
Delta Faucet Victorian® 6-1/4 in. Metal Handle Kit in Polished Chrome
Delta Faucet Victorian® 24 in. Towel Bar in Polished Chrome
Delta Faucet Victorian® Base with Gasket for Widespread Lavatory in Polished Chrome
Delta Faucet Victorian® Toothbrush & Tumbler Holder Polished Chrome
Delta Faucet Victorian® 1-1/2 in. 13 oz Kitchen Soap Dispenser in Polished Chrome
Delta Faucet Victorian® Soap Dispenser Wall Mount Polished Chrome
Delta Faucet Victorian® Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Delta Faucet Victorian® Single Handle Vessel Filler Bathroom Sink Faucet in Polished Chrome
Delta Faucet Victorian® 2.5 gpm Tub Trim in Polished Chrome (Less Handle) (Trim Only)
Delta Faucet Victorian® 18 in. Towel Bar in Polished Chrome
item(s) added to Cart Checkout Now