Conical Nut with O-Ring in Venetian Bronze
Virage® Conical Nut with O-Ring in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Brizo
- Collection:
- Virage®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 1 in
- Faucet Part Type:
- Nuts, Washers, Gaskets
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Material:
- Brass
- Maximum Height:
- 1-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.05 lb