Waste Plug in Polished Chrome
Waste Plug in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Waste Plug- Bath Waste Drain Assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Type:
- Tub and Shower Faucet
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.1 lb