Metal Handle Kit in Polished Chrome
Waterfall Metal Handle Kit in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lever handle with set screw
- Genuine Delta® repair parts
- Use of non-genuine Delta® repair parts voids warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Waterfall
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.59 lb
- Width:
- 2 in