Sleeve for Single-Handle in Polished Chrome

You last purchased this on
 
Delta Faucet

Waterfall Sleeve for Single-Handle in Polished Chrome

  • Fast #
  • Part #DRP21826
  • Item #626746
  • Manufacturer Part #RP21826
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Waterfall Sleeve for Single-Handle in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Touch-Clean® showerhead
  • Handles control temp. and volume
  • Single hole Waterfall® Series
  • Used with floor/ceiling supplies
  • 1/2" universal inlets/I.P.S. outlets
  • C = 1/2" C.W.T.inlets/I.P.S.outlets
  • Screw-on escutcheons
  • Non-pressure balance valves
  • Clear knob handles with red/blue handle indicators
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Waterfall
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Sleeve
GSA Approved:
No
IAPMO Listed -:
Yes
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Weight:
0.125 lb