Windemere 24 in. Towel Bar in Oil Rubbed Bronze

Part #D70024OB  |  Item #4625257  |  Manufacturer Part #70024-OB

$36.95 EACH
(Pricing is for Oil Bronze)

Color/Finish: Oil Bronze

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Windemere bath collection
  • Extends 3-1/2 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 2-5/32 in. H x 3-1/2 in. D x 26-5/32 in. W

Specifications

ADA Compliant: No

Collection: Windemere

Color Finish: Oil Bronze

Color Finish Category: Bronze Tones

Depth: 3-1/2 in

Diameter: 26-4/25 in

Handle Material: Brass

Height: 2-4/25 in

Installation Type: Wall Mount

Length: 26-4/25 in

Material: Brass

Maximum Height: 2-4/25 in

Mount Type: Wall

Number of Bars: 1

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 1.4

Width: 26-4/25 in