Single Handle Bathroom Sink Faucet in Brilliance® Stainless
Woodhurst™ Single Handle Bathroom Sink Faucet in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Diamond coated ceramic cartridge
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- DIAMOND seal® technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Backed by Delta Faucet's lifetime limited warranty
- ADA compliant
- Delta® Water Sense® labeled faucets use at least 20% less water than the industry standard - Helping you save water without compromising performance
- Deck plate included for use with additional mounting configurations and a cohesive look
- Fits single or 3-hole installations
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Woodhurst™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- Yes
- Depth:
- 7 in
- Drain Included:
- Yes
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 10 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- Yes
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 9-19/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 5-3/8 in
- Spout Reach:
- 5-3/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.99 lb