Cold Ceramic Brass Rough-In Only
XO Jet Module™ Cold Ceramic Brass Rough-In Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thick or -thin wall mount allows system to be installed on maximum 1 1/4" wall
- Mounts vertically or horizontally
- XO Jet Module
- For use as additional outlet with Monitor® 1800 Series Jetted Shower XO, R1822 & R1842 Series
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Cold Ceramic
- Collection:
- XO Jet Module™
- Material:
- Brass
- Valve Type:
- Tub & Shower Rough-In Valve