1.2 gpm 1-Hole Deck Mount Vessel Bathroom Faucet with Single Lever Handle and Rigid Spout in Polished Chrome with Matte Black
Zura® 1.2 gpm 1-Hole Deck Mount Vessel Bathroom Faucet with Single Lever Handle and Rigid Spout in Polished Chrome with Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operates manually with the handle, with the tap Touch2O functionality or by placing your hands within the 4 in. sensing field around the faucet
- Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
- Touch activated faucet featuring Touch2O and hands-free technology
- DIAMOND Seal® Technology features a valve embedded with diamonds to ensure like-new operation for the life of the faucet
- TempSense LED light indicates mode and water temperature
- WaterSense® certification promotes water conservation
- Optional A/C adapter EP73954 may be ordered separately
- Battery box can be mounted to cabinet with included mounting hardware
- Meets standards set by Americans with Disabilities Act (ADA)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- BAA Compliant:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome/Matte Black
- Deck Plate Included:
- No
- Depth:
- 6-1/4 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 14-1/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Height:
- 14-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 60 psi
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-1/4 in
- Spout Reach:
- 5 in
- Spout Type:
- Rigid
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 6.238 lb