4-1/4 in. Metal Handle Kit in Matte Black
Zura® 4-1/4 in. Metal Handle Kit in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle meets ADA standards
- Sold individually
- Coordinates perfectly with the Delta Zura™ bath collection
- Includes set screw
- Red/blue indicator buttons
- For use with Zura single handle bathroom faucets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Collection:
- Zura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/50 in
- Faucet Part Type:
- Handle Kit
- Handle Material:
- Zinc
- Handle Type:
- Metal Lever
- Height:
- 2-1/4 in
- Length:
- 4-1/4 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Origin:
- Global
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Weight:
- 0.478 lb
- Width:
- 3-3/8 in