Diverter Tub Spout in Matte Black
Zura® Diverter Tub Spout in Matte Black
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Zura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connection Type:
- IPS
- Depth:
- 7-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fits Model:
- T14474, T14474-LHD
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- Handle Material:
- Brass
- Height:
- 2-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Global
- Smart Home Enabled:
- No
- Spout Type:
- Pull Up Diverter
- Style:
- Modern
- UL Listed:
- No
- Weight:
- 3.15 lb
- Width:
- 2-3/4 in
- cUPC Certified:
- No