Zura® Multi Function Hand Shower in Brilliance® Champagne Bronze

Part #D55140CZ  |  Item #7784287  |  Manufacturer Part #55140-CZ

$289.21 EACH

Color/Finish: Brilliance® Champagne Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2Okinetic® spray, full body spray, massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 82 in. hose
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1, ASME A112.18.3

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Zura®

Color Finish: Brilliance® Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 4-3/50 in

EPA Compliant: Yes

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Plastic

Faucet Mount: Wall Mount

Faucet Valve Type: Double Check Valve

GSA Approved: No

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Height: 11-5/16 in

High Pressure: 80

Hose Included: Yes

Hose Length: 82 in

IAPMO Listed: No

Material Type: ABS

NSF Certified: No

Pause Control: Yes

Shape: Rectangular

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spray Type: Full Body, H2Okinetic® Spray, Massage, Pause

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes

Weight: 2.014

Width: 1-7/16 in