Multi Function Hand Shower in Lumicoat™ Champagne Bronze
Zura Multi Function Hand Shower in Lumicoat™ Champagne Bronze
Frequently Purchased Together
Product Details
- Gives you the feeling of more water without using more water
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
- H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Backed by Delta faucet's limited lifetime warranty
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Spray settings include: H2Okinetic® spray, full body spray, massaging spray, and pause
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and handshower with the touch of a finger
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Zura
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Lumicoat Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 1-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- ABS
- Height:
- 10 in
- Hose Included:
- No
- Material:
- Plastic
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full Body, H2Okinetic® Spray, Massaging Spray, Pause
- WaterSense Labeled:
- Yes
- Weight:
- 0.62 lb
- Width:
- 1-2/5 in