Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze
Zura® Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze
Package Quantity Info:
EA: 1 CA: 3 PT: 84-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Operate hands-free by placing your hands near the faucet, with just a touch anywhere on the spout or handle, or manually using the handle
- Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
- Automatic water flow shut-off after two minutes helps conserve water
- Batteries last approximately 1 year if using AA batteries (included) or 3 years if using C batteries (not included), based on 20 minutes of usage per day
- Optional A/C adapter EP102157 may be ordered separately
- Integrated Tempests® LED light shows water temperature, changing from blue to magenta to red as temperature increases
- DIAMOND Seal® Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Everything you need is together in one convenient box, including integrated Inflex® PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- Fits 1- or 3-hole 4-inch installations
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cartridge Type:
- Ceramic Disc
- Collection:
- Zura®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 6-81/100 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-19/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-3/50 in
- Spout Reach:
- 5 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes