Single Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Zura® Single Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Zura® Single Handle Multi Function Shower Faucet in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT17274CZ
  • Item #7797574
  • Manufacturer Part #T17274-CZ
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Perfectly coordinates with the Zura™ bath collection for a cohesive, modern look
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: H2OKinetic spray, Full Body spray, and Pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Monitor pressure balance valve keeps water temperature within a safe +/-3°F (+/-1.6°C), helping to protect you from sudden changes in hot or cold water pressure
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Zura®
Color Finish Category:
Gold Tones
Color Finish Name:
Champagne Bronze
Depth:
11-22/25 in
Escutcheon Height:
6-9/16 in
Escutcheon Width:
6-9/16 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Height:
8-63/100 in
IAPMO Listed -:
No
Material:
Metal
Maximum Height:
8-63/100 in
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pause Control:
Yes
Scald Guard:
Yes
Shape:
Square
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Style:
Modern
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
5.784 lb