Valve Only Trim with Single Lever Handle in Polished Chrome
Zura® Valve Only Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- Temperature only controled with handle
- 1/2 in. rough-in
- Back-to-back installation capability
- Metal lever handle meets standards set by Americans with Disabilities Act (ADA)
- 120° maximum handle rotation
- Field adjustable to limit handle rotation into hot water zone
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- Yes
- Collection:
- Zura®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 7-19/100 in
- Faucet Height:
- 6-9/16 in
- Faucet Type:
- Tub and Shower Faucet
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 6-63/100 in
- Length:
- 6-9/16 in
- Maximum Height:
- 6-63/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 6-9/16 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes
- Weight:
- 3.3 lb