Wall Mount Toilet Tissue Holder in Brilliance® Matte Black
Zura® Wall Mount Toilet Tissue Holder in Brilliance® Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Zura®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- GSA Approved:
- No
- Handle Material:
- Zinc
- Hardware Included:
- No
- Height:
- 8 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 8 in
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 4-1/4 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 1.96 lb
- Width:
- 2-1/16 in