Two Handle Roman Tub Faucet in Stainless (Trim Only)
Two Handle Roman Tub Faucet in Stainless (Trim Only)
Frequently Purchased Together
Product Details
- Perfectly coordinates with the Saylor™ Bath Collection
- Trim only, must order rough-in kit to complete installation (R2700 or R2707 or RP23601 for 3-hole 10 inch installation)
- Temperature and volume controlled with handles
- Red/blue indicator markings
- ADA Compliant
- Backed by Delta Faucet's Lifetime Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Deck Plate Included:
- No
- Depth:
- 11 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- Material:
- Brass
- Number of Handles:
- Two Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 9-3/50 in
- Spout Type:
- Rigid spout
- Type:
- Faucet
- Weight:
- 6.9 lb