Hinge in Brushed Nickel

You last purchased this on
 
Deltana Enterprises

Hinge in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deltana Enterprises

Hinge in Brushed Nickel

  • Fast #
  • Part #DS44R515
  • Item #7258847
  • Manufacturer Part #S44R515
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Material:
Steel
Thickness:
0.85 in
UL Listed:
No