Sliding pull Pocket Privacy Door Lock in Matte Black

You last purchased this on
 
Deltana Enterprises

Sliding pull Pocket Privacy Door Lock in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Deltana Enterprises

Sliding pull Pocket Privacy Door Lock in Matte Black

  • Fast #
  • Part #DSDL25US19
  • Item #7775726
  • Manufacturer Part #SDL25US19
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Lock
Lock Type:
Deadbolt
Material:
Brass
Product Type:
Door Lock
Smart Home Enabled:
No
UL Listed:
No