1-1/4 in. Polypropylene Bulkhead Fitting

Part #D10918  |  Item #5153266  |  Manufacturer Part #10918

Call for Pricing EACH
View All Sizes

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #D10484 | Item #5153318 | Mfr. Part #10484

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1-1/4 in

    Part #D10918 | Item #5153266 | Mfr. Part #10918

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Color Finish: Black

Color Finish Category: Blacks

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Bulkhead

Material: Plastic

Material Type: Polypropylene

Schedule Class: Heavy Duty