33 ft. x 12 in. Densyl Tape
Densyl 33 ft. x 12 in. Densyl Tape
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Conforms to irregular shapes and profiles
- Can be applied to cold, wet surfaces
- Applied to marginally prepared surfaces (SSPC SP 2-3)
- Ready for immediate service after application
- Contains no solvents
- Easy application from arctic to tropical temperatures
- Encapsulation of lead paint
- Not effected by water, acid, salts or soil organics
- Over a sixty-five year history of proven applications
- Meets AWWA C217 standard
Documents
Specifications
- ASTM:
- ASTM D-1000, ASTM E-96, ASTM G-8
- Application:
- Flanges, Plumbing
- CARB OTC LEED Compliant:
- No
- Collection:
- Densyl
- Length:
- 33 ft
- Material:
- Synthetic Fiber
- Size:
- 12 in x 33 ft
- Temperature Range:
- Up to 158 Deg F
- Thickness:
- 46 mil
- UL Listed:
- No
- Width:
- 12 in