100W 2-Light Medium E-26 Incandescent Vanity Fixture in Mahogany Bronze
Denver 100W 2-Light Medium E-26 Incandescent Vanity Fixture in Mahogany Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Lawful for sale in California
- Replaceable Light Source: Yes
- Safety Listing: cULus - Damp
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Indoor
- CSA Certified:
- No
- Collection:
- Denver
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mahogany Bronze
- Depth:
- 6 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 10-1/8 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 14 in