31 x 22 in. 3-Hole 1-Bowl Cultured Marble Vanity Top in Solid White
This product has been replaced by
Manufacturer Part #557637-SLV
31 x 22 in. 3-Hole 1-Bowl Cultured Marble Vanity Top in Solid White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White
- Square Bowl
- 31"W x 22"D
- 4" Backsplash
- v
- Drip Free Edge Lifted To Contain Water
- 3 Pre-Drilled Holes For A 4" Center Mount
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- Solid White
- Depth:
- 6 in
- Drain Location:
- Rear
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 4 in
- Height:
- 8-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 31 in
- Material:
- Cultured Marble
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Type:
- D557637
- Vanity Top Shape:
- Rectangle
- Width:
- 22 in