6 in. Center Pull in Stainless Steel
6 in. Center Pull in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes installation hardware
- One year limited warranty
- Decorative pull
- Includes 5 pulls
- Color finish: Stainless Steel
Specifications
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Handle Type:
- Pull
- Length:
- 6 in
- Material:
- Steel