Shower Rod in Aluminum 25 Pack
Shower Rod in Aluminum 25 Pack
Frequently Purchased Together
Product Details
- Color finish: Aluminum
- Easy installation
- Size: 60"
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 25