Shower Rod Set in Polished Chrome

This product has been replaced by

Polished Chrome Cylinder Shower Rod in Polished Chrome (Pack of 5)
Design House 60 in. Fixed Cylinder Shower Rod in Polished Chrome (Pack of 5)
Manufacturer Part #559138
You last purchased this on
 
Design House

Shower Rod Set in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Polished Chrome Cylinder Shower Rod in Polished Chrome (Pack of 5)
Design House 60 in. Fixed Cylinder Shower Rod in Polished Chrome (Pack of 5)
Manufacturer Part #559138
Design House

Shower Rod Set in Polished Chrome

  • Fast #
  • Part #D564211
  • Item #7225773
  • Manufacturer Part #564211
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Color finish: Chrome
  • Includes matching installation brackets
  • Size: 60"
  • Easy installation
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
60 in
Material:
Stainless Steel