Entry Knob Door Lever in Polished Brass
Springdale® Entry Knob Door Lever in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for left or right hand doors
- ANSI grade-3 certified for residential security
- Color finish: Polished Brass
- Five-year finish warranty
- Fits 1-3/8" and 1-3/4" thick doors
- Limited lifetime mechanical warranty
- Fits 2-3/4" and 2-3/8" backsets
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Springdale®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Entry
- Height:
- 2-5/8 in
- Material:
- Nickel Plated
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 2-5/8 in