22 in x 3-3/4 in Cultured Marble Vanity Top in Moonscape Grey
Wave 22 in x 3-3/4 in Cultured Marble Vanity Top in Moonscape Grey
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Moonscape Grey
- Universal for Left or Right Side Mount
- 22"L x 4"H x 3/4"W
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Wave
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Moonscape Grey
- Depth:
- 3/4 in
- Height:
- 4 in
- IAPMO Listed -:
- No
- Material:
- Cultured Marble
- Size:
- 22 in x 3-3/4 in
- Width:
- 22 in